Pin Gage Set, Plus, 125 Pc, 0.501-0.625 In

WESTWARD |Zoro #: G0394554|Mfr #: 5PLF3

$200.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0394554 Mfr #: 5PLF3
Application: Used to Compare Hole and Slot Dimensions or Locations to Specific Tolerances;Measures Hole, Slot or Gap Sizes; Checks Distances Between Holes; Go/No-Go GageNominal Size: 0.501 to 0.625"
Measuring Range (In.): 0.501 to 0.625Material: Polished Bearing Steel
Length (In.): 2Item: Pin Gage Set, Plus, 125 Pc
Includes: CaseIncrements (In.): 0.0010
Tolerance: Class ZZ (0.0002")Shape: Cylindrical
Grade: Class ZZCountry of Origin (subject to change): China

Product Description

Pin Gage Set, Plus, 125 Pc, Cylindrical, Polished Bearing Steel, Nominal Size (In.) 0.501 to 0.625, Grade Class ZZ, Measuring Range (In.) 0.501 to 0.625, Increments (In.) 0.0010, Tolerance 0.0002, Length (In.) 2, Includes Case

Product Reviews

Save 15% when you sign up for Z-mail.