Pin Gage Set, Plus, 125 Pc, 0.626-0.750 In

WESTWARD| Zoro #: G0613505| Mfr #: 5PLF5

$149.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0613505 Mfr #: 5PLF5
Application: Used to Compare Hole and Slot Dimensions or Locations to Specific Tolerances;Measures Hole, Slot or Gap Sizes; Checks Distances Between Holes; Go/No-Go GageItem: Pin Gage Set, Plus, 125 Pc
Includes: CaseIncrements (In.): 0.0010
Tolerance: Class ZZ (0.0002")Shape: Cylindrical
Grade: Class ZZNominal Size: 0.626 to 0.750"
Measuring Range (In.): 0.626 to 0.750Material: Polished Bearing Steel
Length (In.): 2Country of Origin (subject to change): China

Product Description

Pin Gage Set, Plus, 125 Pc, Cylindrical, Polished Bearing Steel, Nominal Size (In.) 0.626 to 0.750, Grade Class ZZ, Measuring Range (In.) 0.626 to 0.750, Increments (In.) 0.0010, Tolerance 0.0002, Length (In.) 2, Includes Case

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.