Pin Gage Set, Plus, 125 Pc, 0.626-0.750 In

WESTWARD |Zoro #: G2092526|Mfr #: 5PLG7

$302.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2092526 Mfr #: 5PLG7
Application: Used to Compare Hole and Slot Dimensions or Locations to Specific Tolerances;Measures Hole, Slot or Gap Sizes; Checks Distances Between Holes; Go/No-Go GageNominal Size: 0.626 to 0.750"
Measuring Range (In.): 0.626 to 0.750Material: Black Oxide Coated Bearing Steel
Length (In.): 2Item: Pin Gage Set, Plus, 125 Pc
Includes: CaseIncrements (In.): 0.0010
Tolerance: Class ZZ (0.0002")Shape: Cylindrical
Grade: Class ZZCountry of Origin (subject to change): China

Product Description

Pin Gage Set, Plus, 125 Pc, Cylindrical, Black Oxide Coated Bearing Steel, Nominal Size (In.) 0.626 to 0.750, Grade Class ZZ, Measuring Range (In.) 0.626 to 0.750, Increments (In.) 0.0010, Tolerance 0.0002, Length (In.) 2, Includes Case

Product Reviews

Save 15% when you sign up for Z-mail.