Pin Gage Set, Plus, 190 Pc, 0.061-0.250 In

WESTWARD| Zoro #: G0620961| Mfr #: 5PLG1

$61.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0620961 Mfr #: 5PLG1
Application: Used to Compare Hole and Slot Dimensions or Locations to Specific Tolerances;Measures Hole, Slot or Gap Sizes; Checks Distances Between Holes; Go/No-Go GageTolerance: Class ZZ (0.0002")
Shape: CylindricalGrade: Class ZZ
Nominal Size: 0.061 to 0.250"Measuring Range (In.): 0.061 to 0.250
Material: Black Oxide Coated Bearing SteelLength (In.): 2
Item: Pin Gage Set, Plus, 190 PcIncludes: Case
Increments (In.): 0.0010Country of Origin (subject to change): China

Product Description

Pin Gage Set, Plus, 190 Pc, Cylindrical, Black Oxide Coated Bearing Steel, Nominal Size (In.) 0.061 to 0.250, Grade Class ZZ, Measuring Range (In.) 0.061 to 0.250, Increments (In.) 0.0010, Tolerance 0.0002, Length (In.) 2, Includes Case

Product Reviews

Save 15%. Sign up for Z-mail.