Pin Gage Set, Plus, 250 Pc, 0.251-0.500 In

WESTWARD |Zoro #: G0739322|Mfr #: 5PLG3

$216.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0739322 Mfr #: 5PLG3
Application: Used to Compare Hole and Slot Dimensions or Locations to Specific Tolerances;Measures Hole, Slot or Gap Sizes; Checks Distances Between Holes; Go/No-Go GageMaterial: Black Oxide Coated Bearing Steel
Length (In.): 2Item: Pin Gage Set, Plus, 250 Pc
Includes: CaseIncrements (In.): 0.0010
Tolerance: Class ZZ (0.0002")Shape: Cylindrical
Grade: Class ZZNominal Size: 0.251 to 0.500"
Measuring Range (In.): 0.251 to 0.500Country of Origin (subject to change): China

Product Description

Pin Gage Set, Plus, 250 Pc, Cylindrical, Black Oxide Coated Bearing Steel, Nominal Size (In.) 0.251 to 0.500, Grade Class ZZ, Measuring Range (In.) 0.251 to 0.500, Increments (In.) 0.0010, Tolerance 0.0002, Length (In.) 2, Includes Case

Product Reviews

Save 15% when you sign up for Z-mail.