Pin Gage Set, Plus, 50 Pc, 0.011-0.060 In

WESTWARD |Zoro #: G2029474|Mfr #: 5PLF9

$50.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2029474 Mfr #: 5PLF9
Tolerance: Class ZZ (0.0002")Includes: Case
Increments (In.): 0.0010Shape: Cylindrical
Length (In.): 2Application: Used to Compare Hole and Slot Dimensions or Locations to Specific Tolerances;Measures Hole, Slot or Gap Sizes; Checks Distances Between Holes; Go/No-Go Gage
Grade: Class ZZItem: Pin Gage Set, Plus, 50 Pc
Material: Black Oxide Coated Bearing SteelMeasuring Range (In.): 0.011 to 0.060
Nominal Size: 0.011 to 0.060"Country of Origin (subject to change): China

Product Description

Pin Gage Set, Plus, 50 Pc, Cylindrical, Black Oxide Coated Bearing Steel, Nominal Size (In.) 0.011 to 0.060, Grade Class ZZ, Measuring Range (In.) 0.011 to 0.060, Increments (In.) 0.0010, Tolerance 0.0002, Length (In.) 2, Includes Case

Product Reviews

Save 15% when you sign up for Z-mail.