Pin Gage Set, Plus, 50 Pc, 0.011-0.060 In

WESTWARD |Zoro #: G2383123|Mfr #: 5PLG0

$50.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2383123 Mfr #: 5PLG0
Application: Used to Compare Hole and Slot Dimensions or Locations to Specific Tolerances;Measures Hole, Slot or Gap Sizes; Checks Distances Between Holes; Go/No-Go GageShape: Cylindrical
Grade: Class ZZNominal Size: 0.011 to 0.060"
Measuring Range (In.): 0.011 to 0.060Material: Black Oxide Coated Bearing Steel
Length (In.): 2Item: Pin Gage Set, Minus, 50 Pc
Includes: CaseIncrements (In.): 0.0010
Tolerance: Class ZZ (0.0002")Country of Origin (subject to change): China

Product Description

Pin Gage Set, Minus, 50 Pc, Cylindrical, Black Oxide Coated Bearing Steel, Nominal Size (In.) 0.011 to 0.060, Grade Class ZZ, Measuring Range (In.) 0.011 to 0.060, Increments (In.) 0.0010, Tolerance 0.0002, Length (In.) 2, Includes Case

Product Reviews

Save 15% when you sign up for Z-mail.