DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Pin Gage Set, Plus, 82 Pc, 0.751-0.832 In

WESTWARD| Zoro #: G1861465| Mfr #: 5PLG9

$302.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1861465 Mfr #: 5PLG9
Application: Used to Compare Hole and Slot Dimensions or Locations to Specific Tolerances;Measures Hole, Slot or Gap Sizes; Checks Distances Between Holes; Go/No-Go GageItem: Pin Gage Set, Plus, 82 Pc
Includes: CaseIncrements (In.): 0.0010
Tolerance: Class ZZ (0.0002")Shape: Cylindrical
Grade: Class ZZNominal Size: 0.751 to 0.832"
Measuring Range (In.): 0.751 to 0.832Material: Black Oxide Coated Bearing Steel
Length (In.): 2Country of Origin (subject to change): China

Product Description

Pin Gage Set, Plus, 82 Pc, Cylindrical, Black Oxide Coated Bearing Steel, Nominal Size (In.) 0.751 to 0.832, Grade Class ZZ, Measuring Range (In.) 0.751 to 0.832, Increments (In.) 0.0010, Tolerance 0.0002, Length (In.) 2, Includes Case

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.