BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pipe and Tubing Cutter

WESTWARD| Zoro #: G1746814| Mfr #: 1MUE7

$44.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 8-1/4Dia. Range (In.): 3/4 to 3Item: Exhaust Pipe and Tubing Cutter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1746814 Mfr #: 1MUE7
Length (In.): 8-1/4Dia. Range (In.): 3/4 to 3
Item: Exhaust Pipe and Tubing CutterType: Exhaust
For Use With: All Exhaust PipesApplication: For Cutting Steel Pipe
Country of Origin (subject to change): Taiwan, Province of China

Description

Pipe and Tubing Cutter, Exhaust, Length 8 1/4 In, Dia. Range 3/4 to 3 In, For Cutting Steel Pipe, For Use With All Exhaust Pipes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews