KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Cleaning Brush, 1/2 In

WESTWARD| Zoro #: G2252546| Mfr #: 3CYP7

$11.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Inner/Outer
Brush Material: Steel
Overall Length (In.): 3-3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2252546 Mfr #: 3CYP7
Type: Inner/OuterBrush Material: Steel
Overall Length (In.): 3-3/4Capacity (In.): 1/2
Brush Length (In.): 2Application: For Cleaning Nominal Tube and Fittings In Preparation For Soldering or Brazing
Body Material: plasticCountry of Origin (subject to change): Taiwan, Province of China

Description

Pipe Cleaning Brush, Inner/Outer, Capacity (In.) 1/2, Brush Length (In.) 2, Overall Length (In.) 3-3/4, Brush Material Steel, Body Material Plastic, For Cleaning Nominal Tube and Fittings In Preparation For Soldering or Brazing

Reviews