KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Cleaning Brush, 3/4 In

WESTWARD| Zoro #: G1657144| Mfr #: 3CYP8

$10.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pipe Cleaning Brush
Type: Inner/Outer
Body Material: plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1657144 Mfr #: 3CYP8
Item: Pipe Cleaning BrushType: Inner/Outer
Body Material: plasticBrush Material: Steel
Brush Length (In.): 2Capacity (In.): 3/4
Application: For Cleaning Nominal Tube and Fittings In Preparation For Soldering or BrazingOverall Length (In.): 3-3/4
Country of Origin (subject to change): Taiwan, Province of China

Description

Pipe Cleaning Brush, Inner/Outer, Capacity (In.) 3/4, Brush Length (In.) 2, Overall Length (In.) 3-3/4, Brush Material Steel, Body Material Plastic, For Cleaning Nominal Tube and Fittings In Preparation For Soldering or Brazing

Reviews