Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Pipe Thread Die, NPT, HSS, RH, 1 in, Set

  • Zoro #: G7553567
  • Mfr #: 22XP90

$30.99

Details
  • Thread Type: NPT
  • Pipe Threading - Item: Pipe Dies Set for Threading Machine Die Heads
  • Nominal Conduit/Pipe: 1"-11-1/2 TPI
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Westward #22XP90 Specifications

  • Zoro #: G7553567
  • Mfr #: 22XP90
Thread Type: NPT Pipe Threading - Item: Pipe Dies Set for Threading Machine Die Heads
Nominal Conduit/Pipe: 1"-11-1/2 TPI Pipe Threading Product Grouping: Pipe Threading Replacement Dies
For Nominal Pipe Size: 1" Pipe Thread Type: NPT
Number of Pieces: 4 Threads per Inch: 11-1/2
Number of Pieces in Set: 4 Thread Direction: Right Hand
For Use With: 22XP81 Pipe Threader, 22XP84 Die Head Item: Replacement Pipe Die
Die Material/Type: High Speed Steel Country of Origin (subject to change): China

Description

Pipe Threading Replacement Dies, Pipe Dies Set for Threading Machine Die Heads, For Nominal Pipe Size 1 In., Threads per Inch 11-1/2, Die Material/Type High Speed Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 22XP81 Pipe Threader, 22XP84 Die Head, Number of Pieces in Set 4, Replacement Pipe Die

Reviews of Westward #22XP90