KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Expander, Exhaust

WESTWARD| Zoro #: G0482413| Mfr #: 1MUE3

$28.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 5-1/4
Dia. Range (In.): Expands From 1-1/8 to 1-3/4
For Use With: All Exhaust Pipes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0482413 Mfr #: 1MUE3
Length (In.): 5-1/4Dia. Range (In.): Expands From 1-1/8 to 1-3/4
For Use With: All Exhaust PipesApplication: Used to Shape and Expand Steel Pipes
Item: Exhaust Pipe and Tail Pipe ExpanderCountry of Origin (subject to change): Taiwan, Province of China

Description

Exhaust Pipe and Tail Pipe Expander, Length (In.) 5-1/4, Dia. Range (In.) Expands From 1-1/8 to 1-3/4, Used to Shape and Expand Steel Pipes, For Use With All Exhaust Pipes

Reviews