Pipe Wrench, 10" L, Aluminum

WESTWARD| Zoro #: G2149445| Mfr #: 3MA10

$37.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Straight Pipe Wrench
Standards: Federal Specification GGG-W-651E
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2149445 Mfr #: 3MA10
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Straight Pipe Wrench
Standards: Federal Specification GGG-W-651EHandle Material: Aluminum
Features: Floating Hook Jaw, Non-Stick Adjustment Nut, Replaceable Hook and Heel JawsJaw Material: Steel
Overall Length: 10"Jaw Capacity: 1-1/2"
Nonsparking: NoHandle Type: I-Beam
Jaw Type: SerratedCountry of Origin (subject to change): China

Product Description

Straight Pipe Wrench, No, Jaw Capacity 1-1/2 In., Overall Length 10 In., Handle Material Aluminum, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Features Floating Hook Jaw, Non-Stick Adjustment Nut, Replaceable Hook And Heel Jaws, Standards Federal Specification GGG-W-651E

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews