LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Pipe Wrench, 10" L, Cast Iron

WESTWARD| Zoro #: G0530345| Mfr #: 6ATY7

$25.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jaw Type: Serrated
Standards: Federal Specification
Features: Floating Hook Jaw, Non-Stick Adjustment Nut, Replaceable Hook and Heel Jaws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0530345 Mfr #: 6ATY7
Jaw Type: SerratedStandards: Federal Specification
Features: Floating Hook Jaw, Non-Stick Adjustment Nut, Replaceable Hook and Heel JawsOverall Length: 10"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Jaw Capacity: 1-1/2"
Nonsparking: NoHandle Material: Cast Iron
Jaw Material: SteelHandle Type: I-Beam
Country of Origin (subject to change): China

Description

Straight Pipe Wrench, No, Jaw Capacity 1-1/2 In., Overall Length 10 In., Handle Material Cast Iron, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Features Floating Hook Jaw, Non-Stick Adjustment Nut, Replaceable Hook And Heel Jaws, Standards Federal Specification

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews