Pipe Wrench, 12" L, Cast Iron

WESTWARD| Zoro #: G0384185| Mfr #: 3LY98

$25.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Straight Pipe Wrench
Standards: Federal Specification GGG-W-651E
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0384185 Mfr #: 3LY98
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Straight Pipe Wrench
Standards: Federal Specification GGG-W-651EHandle Material: Cast Iron
Features: Floating Hook Jaw, Non-Stick Adjustment Nut, Replaceable Hook and Heel JawsJaw Material: Steel
Overall Length: 12"Jaw Capacity: 2"
Nonsparking: NoHandle Type: I-Beam
Jaw Type: SerratedCountry of Origin (subject to change): China

Description

Straight Pipe Wrench, No, Jaw Capacity 2 In., Overall Length 12 In., Handle Material Cast Iron, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Features Floating Hook Jaw, Non-Stick Adjustment Nut, Replaceable Hook And Heel Jaws, Standards Federal Specification GGG-W-651E

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews