Pipe Wrench, 24" L, Aluminum

WESTWARD| Zoro #: G2278534| Mfr #: 4YR91

$93.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Straight Pipe Wrench
Standards: Federal Specification GGG-W-651E
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2278534 Mfr #: 4YR91
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Straight Pipe Wrench
Standards: Federal Specification GGG-W-651EHandle Material: Aluminum
Features: Floating Hook Jaw, Non-Stick Adjustment Nut, Replaceable Hook and Heel JawsJaw Material: Steel
Overall Length: 24"Jaw Capacity: 3"
Nonsparking: NoHandle Type: I-Beam
Jaw Type: SerratedCountry of Origin (subject to change): China

Description

Straight Pipe Wrench, No, Jaw Capacity 3 In., Overall Length 24 In., Handle Material Aluminum, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Features Floating Hook Jaw, Non-Stick Adjustment Nut, Replaceable Hook And Heel Jaws, Standards Federal Specification GGG-W-651E

Reviews