Westward
36 in L 5 in Cap. Cast Iron Straight Pipe Wrench
Mfr # 1XJZ3
Zoro # G1897777
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Jaw Capacity 5 in
- Handle Material Cast Iron
- Jaw Type Serrated
- Nonsparking No
Replacement Parts
Explore More Products
- WESTWARD 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench 6ATY7
- WESTWARD 12 in L 2 in Cap. Cast Iron Straight Pipe Wrench 3LY98
- WESTWARD 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench 3LY96
- WESTWARD Pipe Wrench, Straight , Aluminum, 24 in L, 3 in Jaw Capacity 4YR91
- WESTWARD 9 in L 2 1/3 in Cap. Alloy Steel Monkey Wrench 39CG48
- WESTWARD 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench 4YR90
- WESTWARD 18 in L 2 1/2 in Cap. Aluminum End Pipe Wrench 39CG47
- KNIPEX 17 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench 83 60 015
- GEDORE TOOLS 4" PIPE WRENCH SWEDISH PATTERN KL6437770
- KNIPEX 25 in L 4 3/8 in Cap. Alloy Steel Swedish Pipe Wrench 83 10 030
- RIDGID 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench 14
- Westward Pipe Wrenches