Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pipe Wrench, 48" L, Aluminum

WESTWARD| Zoro #: G1545336| Mfr #: 6ATY3

$301.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Jaw Material: Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1545336 Mfr #: 6ATY3
Jaw Material: SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 48"Item: Straight Pipe Wrench
Jaw Capacity: 6"Nonsparking: No
Standards: Federal SpecificationHandle Type: I-Beam
Handle Material: AluminumJaw Type: Serrated
Country of Origin (subject to change): China

Description

Straight Pipe Wrench, No, Jaw Capacity 6 In., Overall Length 48 In., Handle Material Aluminum, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Features Floating Hook Jaw, Non-Stick Adjustment Nut, Replaceable Hook And Heel Jaws, Standards Federal Specification

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews