Pipe Wrench, 48" L, Cast Iron

WESTWARD| Zoro #: G1781717| Mfr #: 6ATY2

$223.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Type: I-Beam
Nonsparking: No
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1781717 Mfr #: 6ATY2
Handle Type: I-BeamNonsparking: No
Tether Capable: Standard Tool (Accessory Needed for Tethering)Jaw Capacity: 6"
Overall Length: 48"Jaw Type: Serrated
Handle Material: Cast IronItem: Straight Pipe Wrench
Features: Floating Hook Jaw, Non-Stick Adjustment Nut, Replaceable Hook and Heel JawsStandards: Federal Specification
Jaw Material: SteelCountry of Origin (subject to change): China

Description

Straight Pipe Wrench, No, Jaw Capacity 6 In., Overall Length 48 In., Handle Material Cast Iron, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Features Floating Hook Jaw, Non-Stick Adjustment Nut, Replaceable Hook And Heel Jaws, Standards Federal Specification

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews