Pipe Wrench Set, 2PC, 10", 14" L, Aluminum

WESTWARD| Zoro #: G2473606| Mfr #: 4YR92

$68.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Straight Pipe Wrench Set, 2PC
Standards: Federal Specification GGG-W-651E
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2473606 Mfr #: 4YR92
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Straight Pipe Wrench Set, 2PC
Standards: Federal Specification GGG-W-651EHandle Material: Aluminum
Features: Floating Hook Jaw, Non-Stick Adjustment Nut, Replaceable Hook and Heel JawsJaw Material: Steel
Overall Length: 10", 14"Jaw Capacity: 1-1/2", 2"
Nonsparking: NoHandle Type: I-Beam
Jaw Type: SerratedCountry of Origin (subject to change): China

Description

Straight Pipe Wrench Set, 2PC, No, Jaw Capacity 1-1/2 In., 2 In., Overall Length 10 In., 14 In., Handle Material Aluminum, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Features Floating Hook Jaw, Non-Stick Adjustment Nut, Replaceable Hook And Heel Jaws, Standards Federal Specification GGG-W-651E

Reviews