Westward
Plain L Key, 3/8 in Tip Size, 6 47/64 in Long, 3/8 in Short
Mfr # 54TU61
Zoro # G5122332
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 47/64 in
- Blade Material Alloy Steel
- Finish Black Oxide
- Handle Length 6 47/64 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 6 47/64 in |
Handle Length | 6 47/64 in |
Tip Size | 3/8 in |
Long Arm Length | 6 47/64 in |
Short Arm Length | 3/8 in |
Length Family | Long |
Handle-Length | 6 47/64 in |
Short-Arm-Length | 3/8 in |
Long-Arm-Length | 6 47/64 in |
Arm-Length | 6 47/64 in |
Description
Hex Key, Tip Size 3/8 in, Long Arm Length 6 47/64 in, Short Arm Length 3/8 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 3-5/8" (DHS3625)
- BAUSCH + LOMB 7X Watchmakers Loupe (81-41-71)
- DRILL AMERICA 7/16"-24 UNS HSS Plug Tap (DWTST7/16-24P)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14757)
- WESTWARD Plain L Key, 5 mm Tip Size, 4 9/16 in Long, 5 mm Short (54TU92)
- WESTWARD Plain L Key, 9/16 in Tip Size, 8 31/32 in Long, 9/16 in Short (54TU69)
- WESTWARD Plain L Key, 14 mm Tip Size, 9 11/64 in Long, 2 5/32 in Short (54TU86)
- WESTWARD Metric Plain Hex Key, 4 mm Tip Size, 2 23/32 in Long, 4 mm Short (54TU79)
- WESTWARD SAE Plain Hex Key, 9/64" Tip Size, 2 23/64 in Long, 9/64 in Short (54TU53)
- WESTWARD Metric Plain Hex Key, 2 mm Tip Size, 1 59/64 in Long, 2 mm Short (54TU76)
- BONDHUS Ball End Hex Key Wrench, 6Mm (BND15768)
- Westward Wrenches