Plier and Wrench Set, Dipped, 4 Pcs.

WESTWARD| Zoro #: G0642406| Mfr #: 1UKP4

$48.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ESD Safe: No
Includes: 8" Adjustable Wrench, 8" Linesman, 8" Long Nose, 10 " Tongue and Groove Pliers
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0642406 Mfr #: 1UKP4
ESD Safe: NoIncludes: 8" Adjustable Wrench, 8" Linesman, 8" Long Nose, 10 " Tongue and Groove Pliers
Material: Alloy steelSpring Return: No
Standards: ASME B107.500-2010Number of Pieces: 4
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Type: Dipped
Item: Plier and Wrench SetHandle Color: Blue
Country of Origin (subject to change): China

Description

Plier Sets, Plier Wrench Sets, Plier and Wrench Set, ESD Safe No, Number of Pieces 4, Handle Type Dipped, Material Alloy Steel, Spring Return No, Standard Tool (Accessory Needed for Tethering), Includes 8 In. Adjustable Wrench, 8 In. Linesman, 8 In. Long Nose, 10 In. Tongue and Groove Pliers, Handle Color Blue, Standards ASME B107.500-2010

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews