Plier Set, Dipped, 3 Pcs.

WESTWARD| Zoro #: G1796155| Mfr #: 1UKN9

$48.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 7" Diagonal Cutter, 8" Linesman, 8" Long Nose Pliers
Item: Plier Set
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1796155 Mfr #: 1UKN9
Includes: 7" Diagonal Cutter, 8" Linesman, 8" Long Nose PliersItem: Plier Set
Material: steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Color: BlueSpring Return: No
Standards: ASME B107.36MESD Safe: No
Number of Pieces: 3Handle Type: Dipped
Country of Origin (subject to change): China

Description

Plier Set, Number of Pieces 3, ESD Safe No, Includes 7 In. Diagonal Cutter, 8 In. Linesman, 8 In. Long Nose Pliers, Standard Tool (Accessory Needed for Tethering), Spring Return No, Handle Type Dipped, Handle Color Blue, Material Steel, Standards ASME B107.36M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews