DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Plier Set, Dipped, 4 Pcs.

WESTWARD| Zoro #: G0862321| Mfr #: 1UKP3

$40.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0862321 Mfr #: 1UKP3
Spring Return: NoESD Safe: No
Tether Capable: Standard Tool (Accessory Needed for Tethering)Includes: 7" Diagonal Cutter, 6-1/2" Long Nose, 10 " Tongue and Groove, 8" Slip Joint Pliers
Item: Plier SetNumber of Pieces: 4
Handle Color: BlueStandards: ASME B107.39M
Material: SteelCountry of Origin (subject to change): China

Product Description

Plier Set, Number of Pieces 4, ESD Safe No, Includes 7 In. Diagonal Cutter, 6-1/2 In. Long Nose, 10 In. Tongue and Groove, 8 In. Slip Joint Pliers, Standard Tool (Accessory Needed for Tethering), Spring Return No, Handle Type Dipped, Handle Color Blue, Material Steel, Standards ASME B107.39M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.