KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plier Set, Ergonomic, 3 Pcs.

WESTWARD| Zoro #: G0627961| Mfr #: 4NFX1

$77.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Features: Compound Joint
Handle Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0627961 Mfr #: 4NFX1
Tether Capable: Standard Tool (Accessory Needed for Tethering)Features: Compound Joint
Handle Color: BlackSpring Return: No
Includes: 12-3/4" 45 Degrees Bent Nose, 12" Duck Bill Flat Nose, 13-1/2" Long Nose PliersNumber of Pieces: 3
Item: Plier SetMaterial: Chrome Vanadium Steel
Handle Type: ErgonomicESD Safe: No
Country of Origin (subject to change): China

Description

Plier Set, Number of Pieces 3, ESD Safe No, Includes 12-3/4 In. 45 Degrees Bent Nose, 12 In. Duck Bill Flat Nose, 13-1/2 In. Long Nose Pliers, Standard Tool (Accessory Needed for Tethering), Spring Return No, Handle Type Ergonomic, Handle Color Black, Material Chrome Vanadium Steel, Features Compound Joint

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews