Pin Gage Set, Minus, 250 Pc, 0.251-0.500 In

WESTWARD| Zoro #: G1960165| Mfr #: 5PLF2

$138.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 2
Material: Polished Bearing Steel
Grade: Class ZZ
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1960165 Mfr #: 5PLF2
Length (In.): 2Material: Polished Bearing Steel
Grade: Class ZZMeasuring Range (In.): 0.251 to 0.500
Application: Used to Compare Hole and Slot Dimensions or Locations to Specific Tolerances;Measures Hole, Slot or Gap Sizes; Checks Distances Between Holes; Go/No-Go GageNominal Size: 0.251 to 0.500"
Includes: CaseIncrements (In.): 0.0010
Shape: CylindricalCountry of Origin (subject to change): China

Description

Pin Gage Set, Minus, 250 Pc, Cylindrical, Polished Bearing Steel, Nominal Size (In.) 0.251 to 0.500, Grade Class ZZ, Measuring Range (In.) 0.251 to 0.500, Increments (In.) 0.0010, Tolerance 0.0002, Length (In.) 2, Includes Case

Reviews