Plug Gage Set, Plus, 250 Pc, 0.251-0.500"

WESTWARD| Zoro #: G2077266| Mfr #: 5PLF1

$127.44 /ea

This item ships free. DetailsStandard ground shipping
Details:
Increments (In.): 0.0010
Shape: Cylindrical
Includes: Case
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2077266 Mfr #: 5PLF1
Increments (In.): 0.0010Shape: Cylindrical
Includes: CaseNominal Size: 0.251 to 0.500"
Item: Plug Gage SetMaterial: Polished Bearing Steel
Measuring Range (In.): 0.251 to 0.500Application: Used to Compare Hole and Slot Dimensions or Locations to Specific Tolerances;Measures Hole, Slot or Gap Sizes; Checks Distances Between Holes; Go/No-Go Gage
Grade: Class ZZLength (In.): 2
Tolerance: 0.0002"Country of Origin (subject to change): China

Product Description

Pin Gage Set, Plus, 250 Pc, Cylindrical, Polished Bearing Steel, Nominal Size (In.) 0.251 to 0.500, Grade Class ZZ, Measuring Range (In.) 0.251 to 0.500, Increments (In.) 0.0010, Tolerance 0.0002, Length (In.) 2, Includes Case

Product Reviews