KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plumbers Tool Set, SAE, 39 Pc

WESTWARD| Zoro #: G0301463| Mfr #: 4VCP7

$491.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Screwdrivers Included: Slotted 1/4 x 4", 5/16 x 6", Phillips #1, #2
Pliers Included: 10" Tongue and Groove, Long Reach Long Nose Plier, Straight Aviation Snips, 12" Ergo Tongue and Groove, 8" Slip Joint Plier, Locking Pliers Set - 6" Long Nose, 10" Straight Jaw, 5, 7 And 10" Curved Jaw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0301463 Mfr #: 4VCP7
SAE or Metric: SAEScrewdrivers Included: Slotted 1/4 x 4", 5/16 x 6", Phillips #1, #2
Pliers Included: 10" Tongue and Groove, Long Reach Long Nose Plier, Straight Aviation Snips, 12" Ergo Tongue and Groove, 8" Slip Joint Plier, Locking Pliers Set - 6" Long Nose, 10" Straight Jaw, 5, 7 And 10" Curved JawIncludes: Tool Bag
Standards: ANSIDrive Size: 1/4", 3/8", 1/2"
Number of Striking Tools: 7Item: Tradesman Tool Set
Number of Screwdrivers: 4Number of Miscellaneous Tools: 13
Primary Application: PlumberWrenches Included: 8 And 12" Adjustable Wrench, Strap Wrench, 10 And 14" Pipe Wrench
Number of Wrenches: 5Number of Pieces: 39
Number of Pliers: 10Miscellaneous Tools Included: 1/8 - 1 1/8" Midget Tube Cutter, Flar"g Tool - 1/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, Hacksaw Kit - 10 And 12", Magnetic Torpedo Level, Retractable Utility Knife, Disposable Flashlight, Wallbard Saw, 25 ft Measur"g Tape ("./Ft./Fractional)
Number of Consumable Parts: 0Striking Tools Included: 16 Oz Rip Claw Hammer, 16 oz Ball Pein Hammer, Flat Chisel: 1/2, 5/8, 3/4", Starting Punch: 3/16, 1/4", Pin Punch: 3/16",, Center Punch: 3/8"
Country of Origin (subject to change): Multiple

Description

Tradesman Tool Set, Primary Application Plumber, SAE, Number of Pieces 39, Drive Size 1/4 In., 3/8 In., 1/2 In., Number of Wrenches 5, Number of Pliers 10, Number of Screwdrivers 4, Number of Striking Tools 7, Number of Miscellaneous Tools 13, Number of Consumable Parts 0, Standards ANSI, Includes Tool Bag

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews