KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pocket Magnifier, 30mm, 4X - 9X

WESTWARD| Zoro #: G1815746| Mfr #: 5RCD3

$5.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Magnifier
Lens: 2
Overall Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1815746 Mfr #: 5RCD3
Item: MagnifierLens: 2
Overall Length: 1-3/4"Case: Plastic, Swing Away
Diopter: 16 - 36Power: 4x to 9x
Lens Dia.: 30mmFocal Distance: 2.5 a 1.1"
Country of Origin (subject to change): China

Description

Magnifier, Power 4x to 9x, Diopter 16 - 36, Focal Distance 2.5 to 1.1 In., Lens Dia. 30mm, 2 Lens, Plastic, Swing Away Case

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews