BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pocket Scriber, 3/8 In Dia, 5 7/8 In L

WESTWARD| Zoro #: G2239842| Mfr #: 4KY28

$2.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Threaded Points: YESHandle: Solid/KnurledPoint Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2239842 Mfr #: 4KY28
Threaded Points: YESHandle: Solid/Knurled
Point Type: StraightHead: Hex
Magnet End: NoTip Material: Hardened Steel
Finish: BlackOverall Length (In.): 5-7/8
Replaceable Tip: NoItem: Pocket Scriber
Handle Dia. (In.): 3/8Handle Material: Steel
Country of Origin (subject to change): China

Description

Pocket Scriber, Point Type Straight, Replaceable Tip No, Threaded Points Yes, Magnet End No, Tip Material Hardened Steel, Solid/Knurled Handle, Handle Material Steel, Black Finish, Hex Head

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews