Pocket Scriber, 5/16 In Dia, 4 3/4 In L

WESTWARD| Zoro #: G1087073| Mfr #: 4KY30

$2.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Magnet End: No
Overall Length (In.): 4-3/4
Tip Material: Hardened Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1087073 Mfr #: 4KY30
Magnet End: NoOverall Length (In.): 4-3/4
Tip Material: Hardened SteelThreaded Points: YES
Finish: BlackItem: Pocket Scriber
Point Type: StraightHandle: Solid/Knurled
Handle Dia. (In.): 5/16Handle Material: Steel
Replaceable Tip: NoHead: Hex
Country of Origin (subject to change): China

Description

Pocket Scriber, Point Type Straight, Threaded Points, Tip Material Hardened Steel, Handle Solid/Knurled, Handle Material Steel, Finish Black, Head Hex, Length 4 3/4 In, Handle Dia 5/16 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews