KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pocket Scriber, Carbide

WESTWARD| Zoro #: G1529272| Mfr #: 4KY31

$2.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Magnet End: No
Overall Length (In.): 5
Tip Material: Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1529272 Mfr #: 4KY31
Magnet End: NoOverall Length (In.): 5
Tip Material: CarbideThreaded Points: No
Finish: Chrome PlatedItem: Pocket Scriber
Point Type: StraightHandle: Solid/Knurled
Handle Dia. (In.): 5/16Handle Material: Aluminum
Replaceable Tip: NoHead: Round
Country of Origin (subject to change): China

Description

Pocket Scriber, Point Type Straight, Tip Material Carbide, Handle Solid/Knurled, Handle Material Aluminum, Finish Chrome Plate, Head Round, Length 5 3/4 In., Handle Dia. 5/16 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews