KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Polishing Bonnet, 7 In, Synthetic

WESTWARD| Zoro #: G0963846| Mfr #: 1VUD2

$21.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 1000 to 2900
Item: Polishing Bonnet
Size: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0963846 Mfr #: 1VUD2
Max. RPM: 1000 to 2900Item: Polishing Bonnet
Size: 7"Application: For Use on Clear Coat
For Use With: 1VUC2 Rotary BufferMaterial: Synthetic
Country of Origin (subject to change): China

Description

Polishing Pad, 7 In, Max RPM 1000 to 2900, 100% Terylene, Use on Clear Coat, For Use With 10004 Polisher

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews