SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Polishing Bonnet Set, PK2

WESTWARD| Zoro #: G1750384| Mfr #: 1VUC9

$6.22 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Polishing Bonnet SetMaterial: Terry Bonnet, White (100% Cotton)Thick Woven Bonnet, Orange (75% Polyester, 25% Acrylic)Max. RPM: 2800
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1750384 Mfr #: 1VUC9
Item: Polishing Bonnet SetMaterial: Terry Bonnet, White (100% Cotton)Thick Woven Bonnet, Orange (75% Polyester, 25% Acrylic)
Max. RPM: 2800Characteristics: Yellow and White, Works For Up To 50 Hours
Pile Thickness (In.): 0.394Size: 6"
For Use With: 1VUB9 and 1VUC1 PolishersApplication: Use on Clear Coat
Type: BonnetsCountry of Origin (subject to change): China

Description

Polishing Bonnet Set, 2, For Use With 1VUB9 and 1VUC1 Polishers, Includes 6 In Dia. x 3/8 InT Yellow Terry Cloth Bonnet and White Synthetic Bonnet with Drawstrings

Reviews