Portable Power Source, Crank 250A, 12V

WESTWARD| Zoro #: G1986686| Mfr #: 1YMN2

$174.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Peak Amps: 1000
Indoor / Outdoor: Indoor
Charge Time: 20 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1986686 Mfr #: 1YMN2
Peak Amps: 1000Indoor / Outdoor: Indoor
Charge Time: 20 hr.Charger Style: Handheld Portable
Charge Type: SmartCharger Function: Boosting
Test Feature: Indicates Voltage PercentFor Use With Battery Type: AGM
Automatic/Manual: AutomaticOverall Depth: 6-1/2"
Item: Portable Power SourceCable Gauge: #6 AWG
Cable Length: 25"Battery Charger CEC Compliant: CEC Compliant
Amp Hours: 17AhFor Battery Voltage: 12
Overall Height: 14-1/2"Overall Width: 13-1/2"
Standards: Ul ListedAmps: 17 hr.
Portable: YesVoltage Rating: 12V
Cranking Amps: 250ACountry of Origin (subject to change): Taiwan, Province of China

Description

Portable Power Source, Charger Style Handheld Portable, For Battery Voltage 12, For Use With Battery Type AGM, Charger Function Boosting, Cranking Amps 250A, Amps 17 hr., Amp Hours 17Ah, Peak Amps 1000, Voltage Rating 12V, Automatic, Charge Type Smart, Charge Time 20 hr., Overall Width 13-1/2 In., Overall Height 14-1/2 In., Overall Depth 6-1/2 In., Cable Gauge #6 AWG, Cable Length 25 In., Test Feature Indicates Voltage Percent, Standards UL Listed, Indoor, Portable Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, OR

Reviews