BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Portable Power Source, Crank 250A, 12V

WESTWARD| Zoro #: G1058233| Mfr #: 3LE85

$131.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cable Length: 36"For Use With Battery Type: AGMCharger Function: Boosting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1058233 Mfr #: 3LE85
Cable Length: 36"For Use With Battery Type: AGM
Charger Function: BoostingAmps: 17 hr.
Portable: YesPeak Amps: 1000
Charger Style: Handheld PortableOverall Width: 13-1/2"
Voltage Rating: 12VBattery Charger CEC Compliant: Non CEC Compliant
Overall Depth: 4"Indoor / Outdoor: Indoor
Cable Gauge: #4 AWGCharge Type: Smart
Standards: -Item: Portable Power Source
For Battery Voltage: 12Automatic/Manual: Automatic
Amp Hours: 17AhOverall Height: 11-1/2"
Cranking Amps: 250ACountry of Origin (subject to change): Taiwan, Province of China

Description

Portable Power Source, Charger Style Handheld Portable, For Battery Voltage 12, For Use With Battery Type AGM, Charger Function Boosting, Cranking Amps 250A, Amps 17 hr., Amp Hours 17Ah, Peak Amps 1000, Voltage Rating 12V, Automatic, Charge Type Smart, Overall Width 13-1/2 In., Overall Height 11-1/2 In., Overall Depth 4 In., Cable Gauge #4 AWG, Cable Length 36 In., Standards -, Indoor, Portable Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, OR

Reviews