Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

30"W Steel, Red Portable Tool Box, Powder Coated, 9"H

  • Zoro #: G3941813
  • Mfr #: 10J164

$80.06

  • Inside Depth: 7-11/16"
  • Number of Handles: 3
  • Overall Height: 9"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Westward #10J164 Specifications

  • Zoro #: G3941813
  • Mfr #: 10J164
Inside Depth: 7-11/16" Number of Handles: 3
Overall Height: 9" Drawer Slides: None
Primary Tool Box Material: Steel Includes: Removable Tray
Depth: 8" Portable Tool Box Product Grouping: Portable Tool Boxes
Width: 30" Overall Width: 30"
Primary Tool Box Color: Red Handle Type: Folding Side, Folding Top
Inside Height: 7-3/16" Weight Capacity: 22 lb.
Handle Design: Folding Side, Folding Top Finish: Powder Coated
Number of Pieces: 1 Nominal Outside Width: 30"
Tool Storage Type Included: Tool Box Overall Depth: 8"
Inside Width: 29-19/32" Locking System: Padlock Hasp
Item: Portable Tool Box Nominal Outside Depth: 8"
Features: Topper/Footer Molded Parts Storage, Resists Scratches and Corrosion Number of Trays: 1
Material: Steel Height: 9"
Color: Red Nominal Outside Height: 9"
Storage Capacity: 1980 cu. in. Number of Drawers: 0
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Portable Tool Boxes, Portable Tool Box, Primary Tool Box Material Steel, Nominal Outside Width 30 In., Nominal Outside Depth 8 In., Nominal Outside Height 9 In., Primary Tool Box Color Red, Number of Drawers 0, Storage Capacity 1980 cu. in., Locking System Padlock Hasp, Weight Capacity 22 lb., Overall Width 30 In., Overall Depth 8 In., Overall Height 9 In., Powder Coated Finish, Number of Pieces 1, Drawer Slides None, Number of Trays 1, Inside Width 29-19/32 In., Inside Depth 7-11/16 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Westward #10J164