Westward
30"W Steel, Black Portable Tool Box, Powder Coated, 9"H
Mfr # 44ZJ88
Zoro # G2096127
Free Shipping & Returns
$86.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Portable Tool Box Product Grouping Portable Tool Boxes
- Primary Tool Box Material Steel
- Nominal Outside Width 30 in
- Nominal Outside Depth 8 in
- Nominal Outside Height 9 in
Explore More Products
- WESTWARD 12-1/2" Plumbers Tool Tote, 1 Pocket, Gray, Size: 3/4" 35XR79
- WESTWARD 19-5/8" Plumbers Tool Tote, 1 Pocket, Gray 35XR75
- WESTWARD 10-1/4"W Red Socket Storage Box, Powder Coated 35XR65
- WESTWARD 20-1/2"W Steel, Black Portable Tool Box, Powder Coated, 14"H 44ZJ87
- WESTWARD Large Accessory Tray w/ 28 Adjustable Slots, Clear Plastic 5MZJ0
- WESTWARD 24"W Steel, Red Portable Tool Box, Powder Coated, 9"H 10J162
- WESTWARD 20"W Steel, Black Portable Tool Box, Powder Coated, 8"H 44ZJ90
- WESTWARD 18" Plumbers Tool Tote, 1 Pocket, Gray 35XR76
- PLANO 20" Gray Portable Tool Box, Plastic 651-010
- WRIGHT TOOL Tool Box Red, Metal w/Chrome Catch - 13 13
- MILWAUKEE TOOL PACKOUT™ Tool Tray 48-22-8045
- Westward Tool Boxes