20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Prec. Screwdriver, Slotted, 1.5mm x 1-5/8

WESTWARD| Zoro #: G2130186| Mfr #: 1UG43

$2.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2130186 Mfr #: 1UG43
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Precision Screwdriver
Tip Size: 1.5mmShank Shape: Round
Shank Length: 1-5/8"Overall Length: 4-3/4"
Handle Design: Ergonomic with Rotating CapFinish: Chrome with Black Tip
Tip Style Group: SlottedShank Material: Alloy Tool Steel
Handle Material: MulticomponentTip Style: Slotted
Country of Origin (subject to change): Taiwan

Product Description

Precision Screwdriver, Handle Material Multicomponent, Tip Style Group Slotted, Tip Style Slotted, Tip Size 1.5mm, Shank Length 1-5/8 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Rotating Cap, Shank Shape Round, Shank Material Alloy Tool Steel, Chrome with Black Tip, Overall Length 4-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.