Westward
Prec. Screwdriver, Slotted, 1.8mm x 1-5/8
- Zoro #: G1672203
- Mfr #: 1UG44
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2.28
Westward #1UG44 Specifications
- Zoro #: G1672203
- Mfr #: 1UG44
- SAE or Metric: SAE
- Overall Length: 4 3/4 in
- Material: Alloy steel
- Finish: Chrome with Black Tip
- Nonsparking: No
- Handle Design: Ergonomic with Rotating Cap
- Shank Shape: Round
- Screwdriver and Nut Driver Grouping: Screwdrivers
- Tip Size: 1.8 mm
- Tip Style: Slotted
- Item: Precision Slotted Screwdriver
- Insulated: No
- Shank Material: Alloy Steel
- Tether Capable: Tether Capable
- ESD Safe: No
- Shank Length: 1 5/8 in
- Tip Style Group: Slotted
- Handle Material: Plastic
- Screwdriver Tip Style: Slotted
- Tether Style: Tether Capable
- Grip Style: Molded
- Tether Ready: No
- Shank Coating: Chrome
- Magnetized Tip: No
- Corrosion Resistant: Yes
- For Fastener Size: 1.8 mm
- Non-Magnetic: No
- Shank Finish: Chrome
- Replaceable Shank: No
- Tip Finish: Black Oxide
- Measurement Type: SAE
- Non-Sparking: No
- Slotted Screwdriver Tip Shape: Cabinet
- Country of Origin (subject to change): China
Description
This Prec. Screwdriver from Westward is the perfect tool for all your precision screwdriving needs. It has a chrome finish with black tip, which gives it a sleek look and feel. The alloy steel material makes this precision slotted screwdriver durable and long lasting. With an ergonomic handle design, rotating cap, and tether capable capabilities, you can count on this tool to be versatile in its application. This 4 3/4 in screwdriver has a 1 5/8" shank length that is made of alloy steel. Its 1.8 mm tip size makes it ideal for working with fasteners of that size range. For all your precise work needs, the Precise Screwdriver will help you get the job done right every time.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #1UG44
Explore more
- Westward Socket Wrench Set, SAE, 1/4", 3/8" Dr, 23 pc 4PL99
- Westward Needle Nose Plier, 5-7/8 in., Smooth 1UG23
- Westward Hazmat Nonsparking Tool Set, 10 pc. 23X829
- Westward Socket Wrench Set, 1/4", 3/8" Dr, 102 pc 3FE99
- Westward General Hand Tool Kit, No. of Pcs. 13 4YT13
- Westward Precision Nippers, 4 In 1UG21
- Westward Hazmat Nonsparking Tool Set, 6 pc. 23X828
- Westward Socket Wrench Set, 1/4", 3/8", 1/2"Dr, 89 pc 4PM18
- Crain Crain 822 6 1/2" Diamond Blade For Super Saw Kit 822
- Bondhus FELO ERGONIC K II BOX 20 PC SET 0715764517
- Westward General Hand Tool Kits