Prec. Screwdriver, Slotted, 2.0mm x 1-5/8

WESTWARD| Zoro #: G1666323| Mfr #: 1UG45

$2.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1666323 Mfr #: 1UG45
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Precision Screwdriver
Tip Size: 2.0mmTip Style: Slotted
Shank Shape: RoundShank Length: 1-5/8"
Overall Length: 4-3/4"Handle Design: Ergonomic with Rotating Cap
Finish: Chrome with Black TipTip Style Group: Slotted
Shank Material: Alloy Tool SteelHandle Material: Multicomponent
Country of Origin (subject to change): Taiwan

Product Description

Precision Screwdriver, Handle Material Multicomponent, Tip Style Group Slotted, Tip Style Slotted, Tip Size 2.0mm, Shank Length 1-5/8 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Rotating Cap, Shank Shape Round, Shank Material Alloy Tool Steel, Chrome with Black Tip, Overall Length 4-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.