Prec. Screwdriver, Slotted, 2.5mm x 2 in.

WESTWARD| Zoro #: G0613374| Mfr #: 1UG46

$2.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0613374 Mfr #: 1UG46
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Precision Screwdriver
Tip Size: 2.5mmFinish: Chrome with Black Tip
Tip Style Group: SlottedShank Material: Alloy Tool Steel
Handle Material: MulticomponentTip Style: Slotted
Shank Shape: RoundShank Length: 2"
Overall Length: 5-3/4"Handle Design: Ergonomic with Rotating Cap
Country of Origin (subject to change): Taiwan

Product Description

Precision Screwdriver, Handle Material Multicomponent, Tip Style Group Slotted, Tip Style Slotted, Tip Size 2.5mm, Shank Length 2 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Rotating Cap, Shank Shape Round, Shank Material Alloy Tool Steel, Chrome with Black Tip, Overall Length 5-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.