Prec. Screwdriver, Slotted, 3.0mm x 3-1/8

WESTWARD| Zoro #: G1144105| Mfr #: 1UG47

$2.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1144105 Mfr #: 1UG47
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Precision Screwdriver
Tip Size: 3.0mmHandle Material: Multicomponent
Tip Style: SlottedShank Shape: Round
Shank Length: 3-1/8"Overall Length: 7-1/2"
Handle Design: Ergonomic with Rotating CapFinish: Chrome with Black Tip
Tip Style Group: SlottedShank Material: Alloy Tool Steel
Country of Origin (subject to change): Taiwan

Product Description

This precision screwdriver from Westward is sure to become your go-to for taking on even the most challenging jobs.The precision screwdriver is exactly what you need for your next project.The handle is made of multicomponent material. Its round shape and alloy tool steel construction make for top-grade performance. A chrome with black tip finish looks great and makes for easy maintenance.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.