DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Precision Plier Set, Dipped, 8 Pcs.

WESTWARD| Zoro #: G1870233| Mfr #: 4PM16

$102.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ESD Safe: No
Includes: Diagonal Cutter, End Nipper, Bent Nose, Flat Nose, Linemans, Long Nose, Needle Nose, Round Nose Pliers, Vinyl Pouch
Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1870233 Mfr #: 4PM16
ESD Safe: NoIncludes: Diagonal Cutter, End Nipper, Bent Nose, Flat Nose, Linemans, Long Nose, Needle Nose, Round Nose Pliers, Vinyl Pouch
Material: SteelSpring Return: Yes
Number of Pieces: 8Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: DippedItem: Precision Plier Set
Handle Color: BlueCountry of Origin (subject to change): China

Description

Plier Sets, Precision Plier Sets, Precision Plier Set, ESD Safe No, Number of Pieces 8, Handle Type Dipped, Material Steel, Spring Return Yes, Standard Tool (Accessory Needed for Tethering), Includes Diagonal Cutter, End Nipper, Bent Nose, Flat Nose, Linemans, Long Nose, Needle Nose, Round Nose Pliers, Vinyl Pouch, Handle Color Blue

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews