TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Precision Tool Kit, 2 Pc, 4KU89, 2ZA59

WESTWARD| Zoro #: G0564794| Mfr #: 2ZA58

$222.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Caliper Resolution (In./mm): 0.001"Micrometer Resolution (In./mm): 0.0005"/0.01mmThimble: Friction
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0564794 Mfr #: 2ZA58
Caliper Resolution (In./mm): 0.001"Micrometer Resolution (In./mm): 0.0005"/0.01mm
Thimble: FrictionNumber of Pieces: 2
Includes: Micrometer, Digital Caliper, Shop-Hardened CaseCaliper Range (In./mm): 0 to 6/0 to 150
Item: Precision Measuring Tool KitCaliper: 2ZA59, Electronic Digital, 0-6" Range/0.001" Graduations/0.100" Range per Revolution
Micrometer Range (In./mm): 0 to 1"Micrometer: 4KU89, 0-1 In/0.0001 In Graduations/Friction Thimble/Stainless Steel Frame
Range per Revolution (In.): 0.100Country of Origin (subject to change): China

Description

Precision Measuring Tool Kit, Number of Pieces 2, Micrometer 4KU89, 0-1 In/0.0001 In Graduations/Friction Thimble/Stainless Steel Frame, Caliper 2ZA59, Electronic Digital, 0-6 In Range/0.001 In Graduations/0.100 In Range per Revolution, Includes Micrometer, Digital Caliper, Shop-Hardened Case

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews