KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Test Set, Global Fuel Injection

WESTWARD| Zoro #: G0770445| Mfr #: 1MZT7

$317.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Global Fuel Injection
Material: Aluminum, Brass,Common Steel, Rubber Hose, Zinc, NBR Seal
Used For: Testing An Assembly Of Fuel Injection Pressure Testing, For Domestic And Import Cars, Also GM TBI System And Bosch CIS System
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0770445 Mfr #: 1MZT7
Type: Global Fuel InjectionMaterial: Aluminum, Brass,Common Steel, Rubber Hose, Zinc, NBR Seal
Used For: Testing An Assembly Of Fuel Injection Pressure Testing, For Domestic And Import Cars, Also GM TBI System And Bosch CIS SystemNumber of Pieces: 81
Includes: Gauge, Hose, Adapters, Tubing, O-Rings, Manifolds, PlugsCountry of Origin (subject to change): Taiwan, Province of China

Description

Universal Pressure Test Set, Global Fuel Injection, Used For Testing An Assembly of Fuel Injection Pressure Testing, For Domestic And Import Cars, Also GM TBI System And Bosch CIS System, Material Aluminum, Brass,Common Steel, Rubber Hose, Zinc, NBR Seal, Number of Pieces 81, Includes Gauge, Hose, Adapters, Tubing, O-Rings, Manifolds, Plugs

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews