PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pruner, 2 In.L, Steel, 2 In. Capacity

WESTWARD| Zoro #: G1609754| Mfr #: 5TFP4

$16.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 8-3/8"Lock Type: SlideItem: Pruner
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1609754 Mfr #: 5TFP4
Overall Length: 8-3/8"Lock Type: Slide
Item: PrunerFeatures: Titanium Nitride Coating, High Durability
Handle Material: PolypropyleneBlade Material: Steel
Blade Length: 2"Cutting Capacity: 2"
Grip Type: ErgonomicCountry of Origin (subject to change): Taiwan, Province of China

Description

Pruner, Blade Length 2 In., Cutting Capacity 2 In., Blade Material Steel, Handle Material Polypropylene, Grip Type Ergonomic, Lock Type Slide, Overall Length 8-3/8 In., Features Titanium Nitride Coating, High Durability

Reviews