KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pry Bar Head, 7mm, 1/2 In Dr

WESTWARD| Zoro #: G0796607| Mfr #: 4FPV6

$9.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 9/32"
Item: Pry Bar Head
Features: Fits Any 1/2 Dr Ratchet to Become a Pry Bar
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0796607 Mfr #: 4FPV6
Overall Width: 9/32"Item: Pry Bar Head
Features: Fits Any 1/2 Dr Ratchet to Become a Pry BarColor: Black
Overall Length: 2-1/2"Thickness: 5/8"
Material: Chrome Vanadium/Chrome MolybdenumTether Capable: Standard Tool (Accessory Needed for Tethering)
Pry Bar Sub-Category: Pry BarsCountry of Origin (subject to change): Taiwan, Province of China

Description

Pry Bars, Pry Bar Head, Overall Length 2-1/2 In., Overall Width 9/32 In., Standard Tool (Accessory Needed for Tethering), Thickness 5/8 In., Chrome Vanadium/Chrome Molybdenum, Black, Features Fits Any 1/2 Dr Ratchet to Become a Pry Bar

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews