Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pry Bar Head Set, 1/2 In Dr, 3 Pc

  • Zoro #: G1430021
  • Mfr #: 4FPV9
Westward Pry Bar Head Set, 1/2 In Dr, 3 Pc 4FPV9
Westward Pry Bar Head Set, 1/2 In Dr, 3 Pc 4FPV9
$24.71
  • Number of Pieces: 3
  • Overall Width: 9/32 in, 7/16 in, 19/32 in
  • Includes: 9/32, 7/16, and 19/32 in Pry Bar Heads
See full product details
Orders over $75 ship free.

Westward #4FPV9 Specifications

  • Zoro #: G1430021
  • Mfr #: 4FPV9
Number of Pieces: 3 Overall Width: 9/32 in, 7/16 in, 19/32 in
Includes: 9/32, 7/16, and 19/32 in Pry Bar Heads Features: Fits Any 1/2 Dr Ratchet To Become A Pry Bar
Pry Bar Sub-Category: Pry Bars Overall Length: 2 1/2 in
Item: Pry Bar Head Set Material: Chrome Vanadium/Chrome Molybdenum
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Pry Bar Head Set, Number of Pieces 3, Overall Length 2 1/2 in, Overall Width 9/32 in, 7/16 in, 19/32 in, Material Chrome Vanadium/Chrome Molybdenum, Features Fits Any 1/2 Dr Ratchet to Become a Pry Bar, Includes 9/32, 7/16, and 19/32 in Pry Bar Heads

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #4FPV9